The reviews are automatic translation.
Plumbing for irrigation of the field
From Japan
On 2018-02-22 08:41:08
It was as expected. It was easy to use and could be used without defects.
Arrive in no time
From Japan
On 2018-01-21 07:36:17
When I was in a hurry with construction, I immediately shipped and arrived quickly so I was very much saved. Because I often do so on Saturdays and Sundays while I am in a hurry, I want you to send more and more.
Low pressure air piping
From Japan
On 2017-11-18 18:14:20
It is an inexpensive product, but without the roughness of the thread mountain, it was necessary and sufficient quality.
Equipment work
From Japan
On 2017-05-14 15:40:52
This will also be a standard item. Always satisfied and using it.
When plumbing work and parts replacement
From Japan
On 2017-01-20 15:19:26
I am using it because it is worth more than the brand name I was using anytime, there is nothing wrong with it,
Equipment repair
From Japan
On 2016-10-04 17:28:24
It can be used without problems. Slightly cheaper than a businessman. If it's the same, this is it.
Expansion of piping
From Japan
On 2016-07-11 19:25:50
It is cheap, I will continue to purchase repeat.
Piping parts
From Japan
On 2016-03-18 13:08:13
I was concerned about the smell like kerosene.
For piping of tap water
From Japan
On 2016-01-20 11:21:34
I was slightly worried that much cutting oil was applied. However, thread cutting is surely done, it can be tightened smoothly, and there is no leak at all.
Hot water piping work
From Japan
On 2015-11-20 19:47:49
I have used it since before, so I use it with confidence.