Buy more than* S$200* and get FREE SHIPPING

  • Brake Lever
  • Brake Lever
  • Brake Lever

Brake Lever

3.00 (1)
Item.#
05702752
Package Qty.
1Pair(2PC)
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Dimensions (Width W x Depth D x Height H) (mm)
165x94x34
Dimension (mm)
22.2
Weight (g)
178
Material
(Lever) aluminum, (bracket / band) nylon
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For commuting bicycle restore
3
From Japan
On 2016-12-11 22:14:36
Cost performance best! It is! There is no problem with operability, adjustment condition anyway! It is!
This review is about item#5702752.