Buy more than* S$200* and get FREE SHIPPING

  • Side Pull Brake

Side Pull Brake

4.00 (3)
Package Qty.
Ship pack of
17.99 SGD
In stock
Now we ship to...
...see all
Item Feature
24 over 27 inches
Aluminum alloy (epoxy resin coating) synthetic rubber iron (zinc plating)
Weight (g)
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Maintenance of the city cycle
From Japan
On 2015-12-01 23:43:35
Although I bought it for attaching to the 27-inch city cycle, although I barely reach it, the brake shoe felt coming in contact with the horn instead of the surface, so I abandoned the installation and it was inevitable that I installed it in the 24-inch city cycle . The cross section of the brake shoe of this product has a trapezoidal shape with a long lower side, and I thought there is good or bad compatibility depending on the shape of the rim cross section. Also, since the brake arches are built according to the default brake shoe (trapezoidal section), I felt that compatibility would be worse if you use other company's brake shoes.
This review is about item#05702777.
Bicycle exchange in City Cycle
From Japan
On 2015-06-18 16:09:23
The price is neither high nor cheap, the product is neither impossible nor impossible, and the body is aluminum but the spring is steel? As it looks like it will not be released from rust ... When I apply the brake the body will also deflect back and forth together so I think about the mechanical strength, still meaning that it is with a Japanese manufacturer, so it also contains the meaning of cheering If it is the same price zone we recommend this.
This review is about item#05702777.
Bicycle maintenance
From Japan
On 2015-02-01 11:57:10
It is solid and beautiful.
This review is about item#05702777.