Buy more than* S$200* and get FREE SHIPPING

  • 45 Degree Elbow Malleable Cast Pipe Fitting White
  • 45 Degree Elbow Malleable Cast Pipe Fitting White
  • 45 Degree Elbow Malleable Cast Pipe Fitting White

45 Degree Elbow Malleable Cast Pipe Fitting White 45 degree L

3.00 (1)
Item.#
05702803
Mfr.#
45 degree L
Package Qty.
1PC
Ship pack of
1
4.20 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Standard
JIS B2301
Distance Center to End Surface L (mm)
25
Nominal Diameter (B)
3/4
Maximum Working Pressure (MPa)
1.0
RoHS Directive
Support
Nominal Diameter (A)
20
Shape
45degree elbow
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
We bought for snow tubing.
3
From Japan
On 2014-04-25 13:43:08
We bought for snow tubing. Shipping was convenient at the earliest.
This review is about item#05702837.