Buy more than* S$200* and get FREE SHIPPING

  • 45 Degree Elbow Malleable Cast Pipe Fitting White
  • 45 Degree Elbow Malleable Cast Pipe Fitting White
  • 45 Degree Elbow Malleable Cast Pipe Fitting White

45 Degree Elbow Malleable Cast Pipe Fitting White 45degL

3.00 (1)
Item.#
05702837
Mfr.#
45degL
Package Qty.
1PC
Ship pack of
1
12.05 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Standard
JIS B2301
Nominal Diameter (A)
40
Shape
45degree elbow
Maximum Working Pressure (MPa)
1.0
Distance Center to End Surface L (mm)
37
Nominal Diameter (B)
1 1/2
RoHS Directive
Support
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
I bought it for plumbing of snow removal.
3
From Japan
On 2014-04-25 13:43:08
I bought it for plumbing of snow removal. Shipping was quick and convenient.
This review is about item#05702837.