Buy more than* S$200* and get FREE SHIPPING

  • Saddle

Saddle

1.50 (2)
Item.#
05702838
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
52.99 SGD
ADD TO CART
Shipped after 2018-02-20
Now we ship to...
...see all
Item Feature
Weight (g)
770
Material
Polypropylene polyvinyl chloride iron (epoxy resin coating)
Dimension (mm)
240x250
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 1.50
2 Customer Reviews
The reviews are automatic translation.
For myself
1
From Japan
On 2017-05-19 14:58:42
I wanted a wide saddle, but when I sit and watch it somewhat seated comfort, I purchased another saddle at the moment.
This review is about item#5702838.
Commuting
2
From Japan
On 2015-02-17 16:53:19
It is not super soft at all. The price is the same as the same type of software and the price is double. It is disappointing.
This review is about item#05702847.