Buy more than* S$200* and get FREE SHIPPING

  • Saddle

Saddle

4.50 (2)
Item.#
05702856
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
965
Material
Polypropylene polyvinyl chloride iron (epoxy resin coating)
Dimension (mm)
255x240
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Bicycle maintenance
4
From Japan
On 2017-03-11 21:55:39
I chose as flat as possible because the shape of the saddle I arrived at Mamari Chari as standard did not match my ass. I think that it is good at being too soft and not too hard
This review is about item#5702856.
Driving a bicycle
5
From Japan
On 2016-04-04 16:00:35
Light, cushioning and comfortable ride has improved so far, cracks have entered and water has penetrated from there, but this is also good with waterproofness, so it was enough without a cover
This review is about item#05702856.