Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Street Elbow Malleable Cast Pipe Fitting White
  • Street Elbow Malleable Cast Pipe Fitting White
  • Street Elbow Malleable Cast Pipe Fitting White
  • Street Elbow Malleable Cast Pipe Fitting White

Street Elbow Malleable Cast Pipe Fitting White SL

4.67 (6)
Item.#
05702925
Mfr.#
SL
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Shape
Street elbow
Distance Center to end Surface L2 (mm)
35
Nominal Diameter (A)
10
Nominal Diameter (B)
3/8
Standard
JIS B2301
RoHS Directive
Support
Distance Center to End Surface L1 (mm)
23
Maximum Working Pressure (MPa)
1.0
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Air piping
3
From Japan
On 2014-11-14 23:13:13
After attaching to the equipment product, dusty powder came out when removed.
This review is about item#05702934.
Well pump piping
5
From Japan
On 2014-09-01 17:54:08
I had a good job.
This review is about item#05702986.
It is because there is no need to worry if the hose is punctured during absence by fitting the faucet to the height of the washing machine and attaching a solenoid valve.
5
From Japan
On 2012-09-28 00:44:11
Last time we purchased various types of fittings including solenoid valves in order to install the washbasin. Such parts can not be obtained easily, but it is cheap, it is fast, there is no complaint at all. Anyway it is stress free to obtain.
This review is about item#05702934.
90 degree turning direction at narrow place Pipe of hard PVC pipe required
5
From Japan
On 2012-09-16 17:14:17
Equipment side (pump) I used it for plumbing work where there is only a limited space but I am satisfied that it can be compacted more than I thought. Compared to single elongated parts, the pressure loss should be slightly larger, but because all piping lengths are short, it is almost equivalent as a whole piping pressure loss in straight pipe length calculation, so it seems that there is almost no effect difference.
This review is about item#05702943.
Air piping
5
From Japan
On 2012-08-30 12:52:32
The threaded part was better than the one I bought before.
This review is about item#05702925.
Kerosene tank outlet
5
From Japan
On 2012-04-10 11:58:01
I can use it without problems, I am satisfied
This review is about item#05702907.