Buy more than* S$200* and get FREE SHIPPING

  • Street Elbow Malleable Cast Pipe Fitting White
  • Street Elbow Malleable Cast Pipe Fitting White
  • Street Elbow Malleable Cast Pipe Fitting White

Street Elbow Malleable Cast Pipe Fitting White SL

4.67 (6)
Item.#
05702986
Mfr.#
SL
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Shape
Street elbow
Distance Center to end Surface L2 (mm)
79
Nominal Diameter (A)
50
Nominal Diameter (B)
2
Standard
JIS B2301
RoHS Directive
Support
Distance Center to End Surface L1 (mm)
57
Maximum Working Pressure (MPa)
1.0