Buy more than* S$200* and get FREE SHIPPING

  • Tee Malleable Cast Pipe Fitting White
  • Tee Malleable Cast Pipe Fitting White
  • Tee Malleable Cast Pipe Fitting White

Tee Malleable Cast Pipe Fitting White T

4.62 (13)
Item.#
05703047
Mfr.#
T
Package Qty.
1PC
Ship pack of
1
3.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Shape
Cheese
Distance Center to End Surface L (mm)
23
Maximum Working Pressure (MPa)
1.0
Standard
JIS B2301
RoHS Directive
Support
Nominal Diameter (A)
10
Nominal Diameter (B)
3/8
Customer Reviews
5 star 10
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.62
13 Customer Reviews
The reviews are automatic translation.
When the plumbing and parts replacement
4
From Japan
On 2017-01-20 15:21:17
You stay and be used because always is value for money than the home was brand-name products used, What it does not matter,
This review is about item#5703047.
Water piping
5
From Japan
On 2016-06-15 16:20:48
China product is water leakage in the disjointed quality has been replaced in this product because of multiple, but has solved all problems.
This review is about item#05703074.
Plumbing
5
From Japan
On 2015-12-30 14:19:29
It was used in the construction of the air piping. Performance is also affordable the price without any problems.
This review is about item#05703031.
Plant maintenance
5
From Japan
On 2015-12-27 10:37:58
I use normally.
This review is about item#05703031.
Improvement of mini compressor
5
From Japan
On 2015-11-02 19:22:03
It is easy to use and satisfactory.
This review is about item#05703022.
It is used to distribute the water of the machine.
5
From Japan
On 2014-12-21 20:35:22
It is a good product that will take work from now.
This review is about item#05703074.
Equipment production
3
From Japan
On 2014-08-18 17:00:09
There is no dissatisfaction in particular.
This review is about item#05703031.
Water supply
5
From Japan
On 2014-04-17 13:36:07
no problem. The price is just right.
This review is about item#05703083.
Air piping
3
From Japan
On 2014-01-21 20:35:35
It is a good product with neither good nor bad. it is normal.
This review is about item#05703031.
For agriculture
5
From Japan
On 2013-11-22 20:40:37
Even though it was cheap, it was a proper item.
This review is about item#05703101.