Buy more than* S$200* and get FREE SHIPPING

  • Tee Malleable Cast Pipe Fitting White
  • Tee Malleable Cast Pipe Fitting White
  • Tee Malleable Cast Pipe Fitting White

Tee Malleable Cast Pipe Fitting White T

4.62 (13)
Item.#
05703056
Mfr.#
T
Package Qty.
1PC
Ship pack of
1
2.81 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Distance Center to End Surface L (mm)
27
Maximum Working Pressure (MPa)
1.0
Shape
Cheese
Standard
JIS B2301
Nominal Diameter (A)
15
Nominal Diameter (B)
1/2
RoHS Directive
Support
Customer Reviews
5 star 10
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.62
13 Customer Reviews
The reviews are automatic translation.
配管工事及び部品交換の時
4
From Japan
On 2017-01-20 15:21:17
何時も使用して居たブランド品よりお値打ちですので使用して居ます、 何も問題ありません、
This review is about item#5703047.
Water piping
5
From Japan
On 2016-06-15 16:20:48
China product is water leakage in the disjointed quality has been replaced in this product because of multiple, but has solved all problems.
This review is about item#05703074.
Plumbing
5
From Japan
On 2015-12-30 14:19:29
It was used in the construction of the air piping. Performance is also affordable the price without any problems.
This review is about item#05703031.
Plant maintenance
5
From Japan
On 2015-12-27 10:37:58
I use normally.
This review is about item#05703031.
Improvement of mini compressor
5
From Japan
On 2015-11-02 19:22:03
Easy to use and satisfaction.
This review is about item#05703022.
It uses the distribution of the machine of water.
5
From Japan
On 2014-12-21 20:35:22
It takes to work from now on, it is a good commodity.
This review is about item#05703074.
Equipment production
3
From Japan
On 2014-08-18 17:00:09
In particular, there is no complaint.
This review is about item#05703031.
Water
5
From Japan
On 2014-04-17 13:36:07
no problem. Price also wonder if just right.
This review is about item#05703083.
Air piping
3
From Japan
On 2014-01-21 20:35:35
Also it is also items bad good. it is normal.
This review is about item#05703031.
For agriculture
5
From Japan
On 2013-11-22 20:40:37
It was an article that was just fine cheap.
This review is about item#05703101.