Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tee Malleable Cast Pipe Fitting White
  • Tee Malleable Cast Pipe Fitting White
  • Tee Malleable Cast Pipe Fitting White

Tee Malleable Cast Pipe Fitting White T

4.44 (18)
Item.#
05703065
Mfr.#
T
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Shape
Cheese
Distance Center to End Surface L (mm)
32
Maximum Working Pressure (MPa)
1.0
Standard
JIS B2301
RoHS Directive
Support
Nominal Diameter (A)
20
Nominal Diameter (B)
3/4
Customer Reviews
5 star 13
4 star 2
3 star 2
2 star 0
1 star 1
Review Rating: 4.44
18 Customer Reviews
The reviews are automatic translation.
Branch of piping
5
From Japan
On 2018-04-14 01:26:18
The surface processing was very beautiful and very good. There was no particular problem in terms of use
This review is about item#05703031.
haikann
5
From Japan
On 2018-02-01 18:27:01
tauhenn yokatta mata onegaisimasu
This review is about item#5703092.
Water piping
4
From Japan
On 2018-01-04 15:26:30
It is change from Monotarau brand. The surface is beautiful.
This review is about item#5703031.
Low pressure air piping
5
From Japan
On 2017-11-18 18:13:46
It is an inexpensive product, but without the roughness of the thread mountain, it was necessary and sufficient quality.
This review is about item#5703031.
convenience store
1
From Japan
On 2017-10-24 16:08:14
Since burrs remain at the point where the nipple is connected and it seems that clogging of the filter will occur when peeling off at the time of use, I want the content of Bali
This review is about item#5703056.
When plumbing work and parts replacement
4
From Japan
On 2017-01-20 15:21:17
I am using it because it is worth more than the brand name I was using anytime, there is nothing wrong with it,
This review is about item#5703047.
Water piping
5
From Japan
On 2016-06-15 16:20:48
Chinese goods were exchanged for this product due to the frequent occurrence of water leakage due to the uneven quality, but all the problems were solved.
This review is about item#05703074.
Plumbing work
5
From Japan
On 2015-12-30 14:19:29
I used it for construction of air piping. The performance is reasonable and the price is reasonable.
This review is about item#05703031.
Factory maintenance
5
From Japan
On 2015-12-27 10:37:58
I am using it normally.
This review is about item#05703031.
Improvement of mini compressor
5
From Japan
On 2015-11-02 19:22:03
It is easy to use and satisfactory.
This review is about item#05703022.