The reviews are automatic translation.
Branch of piping
From Japan
On 2018-04-14 01:26:18
The surface processing was very beautiful and very good. There was no particular problem in terms of use
haikann
From Japan
On 2018-02-01 18:27:01
tauhenn yokatta
mata onegaisimasu
Water piping
From Japan
On 2018-01-04 15:26:30
It is change from Monotarau brand. The surface is beautiful.
Low pressure air piping
From Japan
On 2017-11-18 18:13:46
It is an inexpensive product, but without the roughness of the thread mountain, it was necessary and sufficient quality.
convenience store
From Japan
On 2017-10-24 16:08:14
Since burrs remain at the point where the nipple is connected and it seems that clogging of the filter will occur when peeling off at the time of use, I want the content of Bali
When plumbing work and parts replacement
From Japan
On 2017-01-20 15:21:17
I am using it because it is worth more than the brand name I was using anytime, there is nothing wrong with it,
Water piping
From Japan
On 2016-06-15 16:20:48
Chinese goods were exchanged for this product due to the frequent occurrence of water leakage due to the uneven quality, but all the problems were solved.
Plumbing work
From Japan
On 2015-12-30 14:19:29
I used it for construction of air piping. The performance is reasonable and the price is reasonable.
Factory maintenance
From Japan
On 2015-12-27 10:37:58
I am using it normally.
Improvement of mini compressor
From Japan
On 2015-11-02 19:22:03
It is easy to use and satisfactory.