Buy more than* S$200* and get FREE SHIPPING

  • Cross Malleable Cast Pipe Fitting White
  • Cross Malleable Cast Pipe Fitting White
  • Cross Malleable Cast Pipe Fitting White

Cross Malleable Cast Pipe Fitting White BCR

5.00 (1)
Item.#
05703187
Mfr.#
BCR
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
RoHS Directive
Support
Maximum Working Pressure (MPa)
1.0
Dimensions L (mm)
23
Standard
JIS B2301
Nominal Diameter (A)
10
Nominal Diameter (B)
3/8
Shape
Cross
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Direct pressure sandblasting piping of main body / piping of air pipe
5
From Japan
On 2010-02-28 18:34:26
There is no problem with making firmly, even if applying pressure, it was okay.
This review is about item#05703187.