Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Gear Wire for 3 Steps

Gear Wire for 3 Steps

5.00 (3)
Item.#
05703197
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
1.2
Type
For all-round
Material
steel
Dimension (mm)
1520
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Repair of three-speed transmission of bicycle rice paddy row private me
5
From Japan
On 2016-09-29 17:52:45
The bicycle is 24 inches long so it's perfect. Because I was using quite a bit of wire, the vinyl film became tattered and the mesh part also became tattered and the wire inside did not work at all and I was tightening or loosening the transmission part with pliers, but in monotalou I bought and repaired this product and hand lever of length that I thought! It does not take so long to replace it, it can be repaired perfectly, and comfortably commutes to rice fields every morning. It is because he is touched with his legs when he is on only light tigers. I wish I had seen it earlier! It is!
This review is about item#5703197.
Exchange with old wires
5
From Japan
On 2016-07-21 22:53:38
There is no real feeling in particular. Just a new one is good.
This review is about item#05703215.
Bicycle Accessories
5
From Japan
On 2016-03-03 16:17:22
In my case, I will install it. Since polite explanations are conveniently included in the contents, an amateur will be bought and you will be able to exchange it yourself. It is quite good product.
This review is about item#05703197.