Buy more than* S$200* and get FREE SHIPPING

  • Gear Wire for 3 Steps

Gear Wire for 3 Steps

5.00 (3)
Item.#
05703206
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
1.2
Type
For women / mini cycle
Material
steel
Dimension (mm)
1700
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
I repair of the three-stage transmission of dedicated rice field line bicycle
5
From Japan
On 2016-09-29 17:52:45
Bicycle is somewhere south length because 24 inches. Wire wire is not ineffective at all in becoming tattered also mesh part plastic coating becomes tattered that it has not quite embezzle, but had to tighten or loosen the transmission part with pliers, "This Monotarou Buy this product and the hand lever of length that seems in! "go was repaired. Replacement also does not take so long, perfectly able to repair, it has been commuting to comfort each morning until evening the rice field. It since would have been done the legs when I got only light tiger. Wu was good when I look more soon! !
This review is about item#5703197.
Exchange with old wires
5
From Japan
On 2016-07-21 22:53:38
There is no real feeling in particular. Just a new one is good.
This review is about item#05703215.
Bicycle Accessories
5
From Japan
On 2016-03-03 16:17:22
In my case, I will install it. Since polite explanations are conveniently included in the contents, an amateur will be bought and you will be able to exchange it yourself. It is quite good product.
This review is about item#05703197.