Buy more than* S$200* and get FREE SHIPPING

  • Training Wheels
  • Training Wheels
  • Training Wheels

Training Wheels

4.00 (2)
Item.#
05703224
Package Qty.
1PC
Ship pack of
1
21.15 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Stay / fixing bracket = iron (epoxy resin), tire = PVC, wheel cap = polypropylene, washer / cotter pin = iron (zinc plating)
Type
14 over for 16 inches
Tire Outer Diameter (mm)
125
Weight (g)
830
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Child aid
5
From Japan
On 2016-10-22 18:14:12
It is very cheap and can be used without problems! It is!
This review is about item#5703224.
As an assistant wheel of my grandchild's bicycle
3
From Japan
On 2016-01-28 14:50:15
I think that it was up to 20 inches, but because the parts are slightly thin, I replaced it with a specialty shop in the field that I did facilitation in stones such as stone
This review is about item#05703233.