Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • URL Front Carrier
  • URL Front Carrier
  • URL Front Carrier
  • URL Front Carrier

URL Front Carrier

4.00 (1)
Item.#
05703242
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Caution
CTB, child bicycle, infant basket can not be attached, CTB, child bicycle, infant basket can not be attached
Dimensions (Width W x depth D) (mm)
Basket mounting surface = 160x192
Weight (g)
600
Withstand Load (kg)
10
Material
Iron (electrodeposition coating)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Mountain biking for commuting
4
From Japan
On 2016-01-12 14:50:38
I bought it to put a plastic bag without attaching a basket to the mountain bike. It is convenient to move the highback so that the appearance attached can be refreshing, but if you use it stand up, the planar part of the carrier will become a sky. As with other products, I think that more usability will improve if you put one support post.
This review is about item#05703258.