Buy more than* S$200* and get FREE SHIPPING

  • Seat Pin for Rear Carrier

Seat Pin for Rear Carrier

5.00 (2)
Item.#
05703294
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Iron (chrome plating)
Weight (g)
860
Compatible
20 inches
Class
18
Dimension (mm)
(Carrier surface) 130x290
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Bicycle parts
5
From Japan
On 2018-01-12 14:38:54
Satisfied with no problem! I liked the luxurious appearance also looked good!
This review is about item#05703294.
For children's bicycle
5
From Japan
On 2017-07-14 22:36:41
I used it for a bicycle for children. Purchased for 22 inch. The size was perfect. I do not know the durability of rust, but strength is also satisfactory.
This review is about item#5703303.