Buy more than* S$200* and get FREE SHIPPING

  • Plug Iron Pipe Coupling, White
  • Plug Iron Pipe Coupling, White
  • Plug Iron Pipe Coupling, White

Plug Iron Pipe Coupling, White P

5.00 (4)
Item.#
05703302
Mfr.#
P
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Nominal diameter 6A 8A 10A is iron-made
Screw Type
PT screw
Standard
JIS B2301
Material
Made of Iron
Nominal Diameter (A)
10
Head (rectangular) Height b (mm)
9
RoHS Directive
Support
Maximum Working Pressure (MPa)
1.0
Shape
Plug
Head (rectangular ) Width across Falt SW (mm)
12
Nominal Diameter (B)
3/8
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Factory maintenance
5
From Japan
On 2015-12-27 10:39:34
I am using it normally without problems.
This review is about item#05703293.
Machine parts of our company
5
From Japan
On 2014-03-15 15:28:26
Good quality
This review is about item#05703284.
Used in factory facilities
5
From Japan
On 2011-10-14 12:16:03
It is very cheap and it is saved. Construction was also steady as construction was solid.
This review is about item#05703293.
Piping of direct pressure type sandblast body
5
From Japan
On 2010-02-28 18:30:34
There is no problem, it can be used normally. Even if pressure was applied, it was OK.
This review is about item#05703302.