Buy more than* S$200* and get FREE SHIPPING

  • Seat Pin for Rear Carrier

Seat Pin for Rear Carrier

5.00 (1)
Item.#
05703303
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
95.59 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Iron (chrome plating)
Weight (g)
900
Compatible
22 inches
Class
18
Dimension (mm)
(Carrier surface) 130x290
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For children's bicycle
5
From Japan
On 2017-07-14 22:36:41
I used it for a bicycle for children. Purchased for 22 inch. The size was perfect. I do not know the durability of rust, but strength is also satisfactory.
This review is about item#5703303.