Buy more than* S$200* and get FREE SHIPPING

  • Seat Pin for Rear Carrier

Seat Pin for Rear Carrier

5.00 (3)
Item.#
05703312
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Iron (chrome plating)
Weight (g)
960
Compatible
24 inches
Class
25
Dimension (mm)
(Carrier surface) 190x340
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Bicycle maintenance
5
From Japan
On 2018-02-20 07:52:43
It arrived quickly, product description, size was easy to understand, it was perfect.
This review is about item#05703337.
Bicycle parts
5
From Japan
On 2018-01-12 14:38:54
Satisfied with no problem! I liked the luxurious appearance also looked good!
This review is about item#05703294.
For children's bicycle
5
From Japan
On 2017-07-14 22:36:41
I used it for a bicycle for children. Purchased for 22 inch. The size was perfect. I do not know the durability of rust, but strength is also satisfactory.
This review is about item#5703303.