Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Plug Made of Malleable Cast Pipe Fitting White
  • Plug Made of Malleable Cast Pipe Fitting White
  • Plug Made of Malleable Cast Pipe Fitting White

Plug Made of Malleable Cast Pipe Fitting White P

4.40 (5)
Item.#
05703327
Mfr.#
P
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Nominal diameter 6A 8A 10A is iron-made
Standard
JIS B2301
RoHS Directive
Support
Head (rectangular ) Width across Falt SW (mm)
17
Maximum Working Pressure (MPa)
1.0
Screw Type
PT screw
Shape
Plug
Head (rectangular) Height b (mm)
11
Nominal Diameter (A)
20
Nominal Diameter (B)
3/4
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
haikann
5
From Japan
On 2018-02-01 18:27:31
taihenn yokatta mata onegaisimasu
This review is about item#5703354.
It is used for replacement of water heater of outdoor unit of bath
4
From Japan
On 2017-02-03 15:37:40
Used for piping construction of water supply piping, In case it is not enough You can order as many as you need, so inventory control is easy. It is efficient
This review is about item#5703311.
Plumbing work
5
From Japan
On 2014-10-20 17:41:29
It was able to be used without problems.
This review is about item#05703363.
Blind lid of engine etc
3
From Japan
On 2013-05-26 14:19:29
It does not suit because the written number is different from the actual number.
This review is about item#05703311.
Piping work
5
From Japan
On 2012-03-13 17:52:57
I am happy that I can buy it from one.
This review is about item#05703327.