Buy more than* S$200* and get FREE SHIPPING

  • Seat Pin for Rear Carrier

Seat Pin for Rear Carrier

5.00 (3)
Item.#
05703328
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
48.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Material
Iron (chrome plating)
Weight (g)
1100
Compatible
26 inches
Class
25
Dimension (mm)
(Carrier surface) 190x370
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Bicycle maintenance
5
From Japan
On 2018-02-20 07:52:43
It arrived quickly, product description, size was easy to understand, it was perfect.
This review is about item#05703337.
Bicycle parts
5
From Japan
On 2018-01-12 14:38:54
Satisfied with no problem! I liked the luxurious appearance also looked good!
This review is about item#05703294.
For children's bicycle
5
From Japan
On 2017-07-14 22:36:41
I used it for a bicycle for children. Purchased for 22 inch. The size was perfect. I do not know the durability of rust, but strength is also satisfactory.
This review is about item#5703303.