Buy more than* S$200* and get FREE SHIPPING

  • Rear Carrier

Rear Carrier

3.67 (3)
Item.#
05703355
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Iron (chrome plating)
Color
Silver
Compatible
24 inches
Class
25
Dimension (mm)
(Carrier surface) 190x340
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Used for 20 inch folding bicycle
5
From Japan
On 2017-10-10 12:46:55
It is slightly oblique without meeting slightly with size. Originally purchased for mudguard protection, I use it without worrying about it.
This review is about item#5703346.
Baggage loading
1
From Japan
On 2016-09-29 20:57:29
National Almin frame Even with a dowel on the body of Alfit, it was not possible to install dowel stopper. Because it is slightly different from the iron frame, it seems that the seat pin stopper will be installed rather. Because it is impossible to return it wasted. It takes time to arrive and this is disappointing.
This review is about item#5703373.
Mounting on Dahon's 20 inch car
5
From Japan
On 2015-05-09 06:20:28
Simple and sturdy. It is the best as it allows you to add things.
This review is about item#05703346.