Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cap Malleable Cast Pipe Fitting White
  • Cap Malleable Cast Pipe Fitting White
  • Cap Malleable Cast Pipe Fitting White

Cap Malleable Cast Pipe Fitting White BCA

4.22 (9)
Item.#
05703451
Mfr.#
BCA
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Standard
JIS B2301
Nominal Diameter (B)
1/2
Shape
Cap
Maximum Working Pressure (MPa)
1.0
Nominal Diameter (A)
15
Dimension H (mm)
20
RoHS Directive
Support
Customer Reviews
5 star 5
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 4.22
9 Customer Reviews
The reviews are automatic translation.
haikann
5
From Japan
On 2018-02-01 18:28:00
taihenn yokatta mata onegaisimasu
This review is about item#5703494.
Both the drum can and the round nipple are installed, and the filler opening.
5
From Japan
On 2017-03-13 19:36:30
It's big, I can see the refueling amount, it is very good, I'm very satisfied.
This review is about item#5703512.
It is used for replacement of water heater of outdoor unit of bath
4
From Japan
On 2017-02-03 15:27:51
We used it in the piping construction of the water heater, it is easy to inventory management so that you can order only the necessary parts so that you can replace as few parts as possible,
This review is about item#5703451.
Water stop
5
From Japan
On 2016-02-01 10:56:21
It is inexpensive and has no hassle to go to buy in the distance and it is rich and convenient
This review is about item#05703503.
It is used for maintenance of hydraulic equipment.
5
From Japan
On 2015-11-08 08:32:24
I ordered it every time and it is exchanged. Because it is cheap, it is saved.
This review is about item#05703494.
Gas piping
5
From Japan
On 2014-05-06 21:08:52
It can be used without problems.
This review is about item#05703451.
I bought it for plumbing of snow removal.
3
From Japan
On 2014-04-25 13:43:51
Shipping was quick and convenient.
This review is about item#05703494.
Used as a cap at the tip of a pipe used as a pole (prevention of rain penetration)
3
From Japan
On 2013-11-27 13:54:06
There are also methods of using these. With a commercially available single pipe, the wall thickness is thin and it is easy to bend. (I got crooked)
This review is about item#05703494.
Remove the hand washing machine when washing the unit bath and stop water
3
From Japan
On 2012-09-18 22:13:35
There is no problem in terms of price Well if it says it is bothersome individual packaging
This review is about item#05703442.