Buy more than* S$200* and get FREE SHIPPING

  • 1 Side Kickstand

1 Side Kickstand

5.00 (1)
Item.#
05703477
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
380
Material
Iron (chrome plating)
Dimension (mm)
240
Compatible
20 inches
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Exchange of bent stand
5
From Japan
On 2017-07-04 14:50:04
It seems to be durable with high accuracy, and its price is reasonable. There is no complaint at all.
This review is about item#5703522.