Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 1 Side Kickstand

1 Side Kickstand

5.00 (1)
Item.#
05703495
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Iron (chrome plating)
Weight (g)
410
Compatible
24 inches
Dimension (mm)
285
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Exchange of bent stand
5
From Japan
On 2017-07-04 14:50:04
It seems to be durable with high accuracy, and its price is reasonable. There is no complaint at all.
This review is about item#5703522.