Buy more than* S$200* and get FREE SHIPPING

  • Cap Malleable Cast Pipe Fitting White
  • Cap Malleable Cast Pipe Fitting White
  • Cap Malleable Cast Pipe Fitting White

Cap Malleable Cast Pipe Fitting White BCA

4.12 (8)
Item.#
05703503
Mfr.#
BCA
Package Qty.
1PC
Ship pack of
1
11.01 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Standard
JIS B2301
Nominal Diameter (B)
2
Shape
Cap
Maximum Working Pressure (MPa)
1.0
Nominal Diameter (A)
50
Dimension H (mm)
36
RoHS Directive
Support
Customer Reviews
5 star 4
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
On drums, and round the nipple, attached together, the filler opening.
5
From Japan
On 2017-03-13 19:36:30
Large, amount of oil is visible, is very good, very happy.
This review is about item#5703512.
Use to the outdoor unit water heater replacement work of the bath
4
From Japan
On 2017-02-03 15:27:51
Was used in a water heater of plumbing, easy to inventory management because it ordered only parts necessary to be able to as small as possible replacement of parts,
This review is about item#5703451.
Water stop
5
From Japan
On 2016-02-01 10:56:21
Rich and convenient time without any standard to go to buy far at low cost
This review is about item#05703503.
Use the maintenance of hydraulic equipment.
5
From Japan
On 2015-11-08 08:32:24
To order every time, we exchange. So cheap it will be saved.
This review is about item#05703494.
Gas piping
5
From Japan
On 2014-05-06 21:08:52
You can use without any problems.
This review is about item#05703451.
We bought for snow tubing.
3
From Japan
On 2014-04-25 13:43:51
Shipping was convenient at the earliest.
This review is about item#05703494.
Used as a pipe at the tip of the cap to be used as a pole (rain intrusion prevention)
3
From Japan
On 2013-11-27 13:54:06
There is also such a usage. In the commercially available single-tube, the wall thickness is easy to bend thin. (Had bent)
This review is about item#05703494.
Waterproof remove the wash-basin during the cleaning of the unit bus
3
From Japan
On 2012-09-18 22:13:35
Wonder if the individual packaging troublesome Speaking to the price of the split have to Well I is not a problem
This review is about item#05703442.