Buy more than* S$200* and get FREE SHIPPING

  • 1 Side Kickstand

1 Side Kickstand

5.00 (1)
Item.#
05703513
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Iron (chrome plating)
Weight (g)
450
Compatible
27 inches
Dimension (mm)
325
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Exchange of bent stand
5
From Japan
On 2017-07-04 14:50:04
It seems to be durable with high accuracy, and its price is reasonable. There is no complaint at all.
This review is about item#5703522.