Buy more than* S$200* and get FREE SHIPPING

  • Socket Malleable Cast Pipe Fitting White
  • Socket Malleable Cast Pipe Fitting White
  • Socket Malleable Cast Pipe Fitting White

Socket Malleable Cast Pipe Fitting White S

4.83 (12)
Item.#
05703582
Mfr.#
S
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Standard
JIS B2301
RoHS Directive
Support
Nominal Diameter (B)
3/8
Maximum Working Pressure (MPa)
1.0
Shape
Socket
Nominal Diameter (A)
10
Dimensions L (mm)
30
Customer Reviews
5 star 10
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
12 Customer Reviews
The reviews are automatic translation.
Plumbing for irrigation of the field
5
From Japan
On 2018-02-22 08:41:18
It was as expected. It was easy to use and could be used without defects.
This review is about item#05703643.
Used for water piping connection
4
From Japan
On 2016-02-08 12:52:43
Screw processing was solid and tightening was made smoothly. Since protrusions are attached to the outer circumference, even a used pipe wrench can be tightened without worrying about it.
This review is about item#05703634.
I Well pumping piping
5
From Japan
On 2014-09-01 17:56:29
The alignment of the screws at both ends was good.
This review is about item#05703643.
Waste oil recovery piping work
5
From Japan
On 2014-06-29 18:20:20
The price is reasonable, the bulge is good for the pipe wrench, the monkey wrench is also OK.
This review is about item#05703616.
It is used for connection of piping extension.
5
From Japan
On 2014-05-15 10:03:54
I could use it normally.
This review is about item#05703616.
Drain of oil pan
4
From Japan
On 2013-01-04 12:26:46
It is an ordinary item. It is even better if there is a fabric.
This review is about item#05703643.
Gas piping
5
From Japan
On 2012-11-27 17:34:55
It is comparable to a commercially available product.
This review is about item#05703591.
Water piping
5
From Japan
On 2012-04-24 20:33:15
It is a very common commodity, and the protrusions will hang on the pipe wrench well.
This review is about item#05703607.
For air piping
5
From Japan
On 2012-04-16 20:48:35
When piping work (tightening), I bought it because I can turn it with a monkey even without a pipe wrench. Besides, it's good at an affordable price.
This review is about item#05703573.
Hot-water supply construction
5
From Japan
On 2012-03-05 13:15:16
Cheap though, goods are good.
This review is about item#05703591.