Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flange Union Malleable Cast Pipe Fitting White
  • Flange Union Malleable Cast Pipe Fitting White
  • Flange Union Malleable Cast Pipe Fitting White

Flange Union Malleable Cast Pipe Fitting White F

Item.#
05703722
Mfr.#
F
Package Qty.
1Sheet
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Shape
Flange
Bolt (mm)
3
Dimensions I (mm)
30
Maximum Working Pressure (MPa)
1.0
Standard
JIS B2301
RoHS Directive
Support
Nominal Diameter (A)
20
Dimensions D (mm)
79
Nominal Diameter (B)
3/4