Buy more than* S$200* and get FREE SHIPPING

  • Flange Union Malleable Cast Pipe Fitting White
  • Flange Union Malleable Cast Pipe Fitting White
  • Flange Union Malleable Cast Pipe Fitting White
  • Flange Union Malleable Cast Pipe Fitting White

Flange Union Malleable Cast Pipe Fitting White F

Item.#
05703756
Mfr.#
F
Package Qty.
1Sheet
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
RoHS Directive
Correspondence
Nominal Diameter (A)
40
Dimensions D (mm)
112
Nominal Diameter (B)
1.5
Standard
JIS B2301
Bolt (mm)
4
Dimensions I (mm)
40
Maximum Working Pressure (MPa)
1.0