Buy more than* S$200* and get FREE SHIPPING

  • Flange Union Malleable Cast Pipe Fitting White
  • Flange Union Malleable Cast Pipe Fitting White
  • Flange Union Malleable Cast Pipe Fitting White
  • Flange Union Malleable Cast Pipe Fitting White

Flange Union Malleable Cast Pipe Fitting White F

Item.#
05703783
Mfr.#
F
Package Qty.
1Sheet
Ship pack of
1
86.24 SGD
ADD TO CART
Shipped after 2017-09-29
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
RoHS Directive
Correspondence
Nominal Diameter (A)
80
Dimensions D (mm)
168
Nominal Diameter (B)
3
Standard
JIS B2301
Bolt (mm)
4
Dimensions I (mm)
60
Maximum Working Pressure (MPa)
1.0