Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Union Malleable Cast Pipe Fitting White
  • Union Malleable Cast Pipe Fitting White
  • Union Malleable Cast Pipe Fitting White
  • Union Malleable Cast Pipe Fitting White

Union Malleable Cast Pipe Fitting White U

4.53 (17)
Item.#
05703826
Mfr.#
U
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Accessories
Gasket
Nominal Diameter (A)
8
Maximum Working Pressure (MPa)
1.0
Dimensions L (mm)
33
Standard
JIS B2301
RoHS Directive
Support
Double-Sided Width SW (mm)
31 (octagon)
Nominal Diameter (B)
1/4
Shape
Union
Customer Reviews
5 star 11
4 star 4
3 star 2
2 star 0
1 star 0
Review Rating: 4.53
17 Customer Reviews
The reviews are automatic translation.
haikann
5
From Japan
On 2018-02-01 18:28:28
taihenn yokatta mata onegaisimasu
This review is about item#5703887.
It is used for replacement of water heater of outdoor unit of bath
4
From Japan
On 2017-02-03 15:39:14
Used for piping construction of water supply piping, In case it is not enough You can order as many as you need, so inventory control is easy. It is efficient
This review is about item#5703844.
When plumbing work and parts replacement
4
From Japan
On 2017-01-20 15:20:03
I am using it because it is worth more than the brand name I was using anytime, there is nothing wrong with it,
This review is about item#5703871.
Air piping
5
From Japan
On 2012-12-18 15:40:03
It is convenient because you can attach equipment such as air regulator without rotating the main body.
This review is about item#05703853.
Piping
3
From Japan
On 2012-12-12 14:43:40
Since it is a manufacturer since long ago quality is not particularly problematic. I am grateful for packing bags.
This review is about item#05703896.
To the pipe fitting of Air
5
From Japan
On 2012-09-10 13:05:18
It is convenient for the joint in the middle of the piping.
This review is about item#05703853.
It is mainly used for steam piping
5
From Japan
On 2012-09-02 18:42:11
It is a perfect union without any problems
This review is about item#05703844.
Is there any use other than plumbing?
3
From Japan
On 2012-06-26 07:59:12
I think that it is good according to cheap price because it can be used normally.
This review is about item#05703887.
Water supply piping of boiler
5
From Japan
On 2012-06-03 13:11:53
Anyway I ordered and on hand the next evening. It depends on emergency construction.
This review is about item#05703862.
Used in water piping
4
From Japan
On 2012-05-16 20:58:22
Since the threaded portion is rusted, use silicone adhesive to prevent rust
This review is about item#05703844.