Buy more than* S$200* and get FREE SHIPPING

  • Union Malleable Cast Pipe Fitting White
  • Union Malleable Cast Pipe Fitting White
  • Union Malleable Cast Pipe Fitting White
  • Union Malleable Cast Pipe Fitting White

Union Malleable Cast Pipe Fitting White U

4.50 (16)
Item.#
05703853
Mfr.#
U
Package Qty.
1PC
Ship pack of
1
9.27 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Accessories
Gasket
Nominal Diameter (A)
20
Maximum Working Pressure (MPa)
1.0
Dimensions L (mm)
47
Standard
JIS B2301
RoHS Directive
Support
Double-Sided Width SW (mm)
49 (octagon)
Nominal Diameter (B)
3/4
Shape
Union
Customer Reviews
5 star 10
4 star 4
3 star 2
2 star 0
1 star 0
Review Rating: 4.50
16 Customer Reviews
The reviews are automatic translation.
Use to the outdoor unit water heater replacement work of the bath
4
From Japan
On 2017-02-03 15:39:14
It is used in the plumbing of the water supply pipe, easy to inventory management because it ordered by the number necessary if you do not have enough. It is more efficient
This review is about item#5703844.
When the plumbing and parts replacement
4
From Japan
On 2017-01-20 15:20:03
You stay and be used because always is value for money than the home was brand-name products used, What it does not matter,
This review is about item#5703871.
Air piping
5
From Japan
On 2012-12-18 15:40:03
Since the equipment such as an air regulator can be attached to without rotating the body You come in handy.
This review is about item#05703853.
Piping
3
From Japan
On 2012-12-12 14:43:40
Because manufacturers of old quality also is no particular problem. Bagging is grateful
This review is about item#05703896.
The pipe joint of Eya
5
From Japan
On 2012-09-10 13:05:18
This is useful to joint in the middle of the pipe.
This review is about item#05703853.
Mainly used in the steam piping
5
From Japan
On 2012-09-02 18:42:11
What the problem is also without a fine union
This review is about item#05703844.
There Tsukaimichi In addition to plumbing?
3
From Japan
On 2012-06-26 07:59:12
I think a good cheap price minute because normally use.
This review is about item#05703887.
Water supply pipe of the boiler
5
From Japan
On 2012-06-03 13:11:53
On hand the next day evening to order all is said and done. It will rely on emergency work.
This review is about item#05703862.
Used in water pipes
4
From Japan
On 2012-05-16 20:58:22
Used in rust prevention with the silicon adhesive screw part because rust
This review is about item#05703844.
The piping of water
5
From Japan
On 2012-05-02 12:19:24
There is no problem.
This review is about item#05703853.