The reviews are automatic translation.
haikann
From Japan
On 2018-02-01 18:28:28
taihenn yokatta
mata onegaisimasu
It is used for replacement of water heater of outdoor unit of bath
From Japan
On 2017-02-03 15:39:14
Used for piping construction of water supply piping, In case it is not enough You can order as many as you need, so inventory control is easy. It is efficient
When plumbing work and parts replacement
From Japan
On 2017-01-20 15:20:03
I am using it because it is worth more than the brand name I was using anytime, there is nothing wrong with it,
Air piping
From Japan
On 2012-12-18 15:40:03
It is convenient because you can attach equipment such as air regulator without rotating the main body.
Piping
From Japan
On 2012-12-12 14:43:40
Since it is a manufacturer since long ago quality is not particularly problematic. I am grateful for packing bags.
To the pipe fitting of Air
From Japan
On 2012-09-10 13:05:18
It is convenient for the joint in the middle of the piping.
It is mainly used for steam piping
From Japan
On 2012-09-02 18:42:11
It is a perfect union without any problems
Is there any use other than plumbing?
From Japan
On 2012-06-26 07:59:12
I think that it is good according to cheap price because it can be used normally.
Water supply piping of boiler
From Japan
On 2012-06-03 13:11:53
Anyway I ordered and on hand the next evening. It depends on emergency construction.
Used in water piping
From Japan
On 2012-05-16 20:58:22
Since the threaded portion is rusted, use silicone adhesive to prevent rust