Buy more than* S$200* and get FREE SHIPPING

  • Nipple Malleable Cast Pipe Fitting. White
  • Nipple Malleable Cast Pipe Fitting. White
  • Nipple Malleable Cast Pipe Fitting. White

Nipple Malleable Cast Pipe Fitting. White NI

4.13 (15)
Item.#
05703957
Mfr.#
NI
Package Qty.
1PC
Ship pack of
1
1.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Standard
JIS B2301
Width (mm)
40
RoHS Directive
Support
Double-Sided Width SW (mm)
14 (hexagon)
Nominal Diameter (B)
1/8
Maximum Working Pressure (MPa)
1.0
Height (mm)
133
Shape
Nipple
Nominal Diameter (A)
6
Dimension L1 (mm)
11
Dimensions L (mm)
32
Customer Reviews
5 star 9
4 star 3
3 star 1
2 star 0
1 star 2
Review Rating: 4.13
15 Customer Reviews
The reviews are automatic translation.
Machine piping
5
From Japan
On 2017-12-12 18:04:26
I did not have 1/8 in monotaro but purchased here. It was a product without any problem.
This review is about item#5703957.
Low pressure air piping
5
From Japan
On 2017-11-18 18:14:03
It is an inexpensive product, but without the roughness of the thread mountain, it was necessary and sufficient quality.
This review is about item#5703966.
Used for piping of irrigation
4
From Japan
On 2016-08-27 15:14:41
I am using it without problems. Water drops adhere to screw parts etc. after condensation. The threaded part is getting rusted, but it is assumed.
This review is about item#5704002.
Improvement of mini compressor
5
From Japan
On 2015-11-02 19:23:02
It is easy to use and satisfied with the feeling of use as I thought.
This review is about item#05703957.
For machine air piping
5
From Japan
On 2015-09-22 17:44:09
For simultaneous purchased three-way valve piping
This review is about item#05703984.
Piping work
5
From Japan
On 2015-09-09 18:11:47
No problem.
This review is about item#05703957.
Piping repair
5
From Japan
On 2015-09-06 19:27:57
I can use it normally.
This review is about item#05703984.
Connection size change of hydraulic coupler
5
From Japan
On 2014-07-07 06:22:15
It is perfect.
This review is about item#05703966.
Connection of oil piping, thick type
4
From Japan
On 2014-05-15 09:56:48
It is thicker than single nipple and it is improved from worry of corrosion in long-term use
This review is about item#05703975.
Update irrigation equipment
5
From Japan
On 2014-04-16 16:34:11
Delivery was also fast, so I got to work as soon as possible and it was a great help.
This review is about item#05704045.