Buy more than* S$200* and get FREE SHIPPING

  • Nipple Malleable Cast Pipe Fitting. White
  • Nipple Malleable Cast Pipe Fitting. White
  • Nipple Malleable Cast Pipe Fitting. White

Nipple Malleable Cast Pipe Fitting. White NI

4.00 (13)
Item.#
05703966
Mfr.#
NI
Package Qty.
1PC
Ship pack of
1
1.93 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Standard
JIS B2301
Dimension L1 (mm)
12
Dimensions L (mm)
34
RoHS Directive
Support
Maximum Working Pressure (MPa)
1.0
Double-Sided Width SW (mm)
17 (Hex)
Nominal Diameter (B)
1/4
Shape
Nipple
Nominal Diameter (A)
8
Customer Reviews
5 star 7
4 star 3
3 star 1
2 star 0
1 star 2
Review Rating: 4.00
13 Customer Reviews
The reviews are automatic translation.
Use in irrigation piping
4
From Japan
On 2016-08-27 15:14:41
We use without problems. Water droplets adhere, such as the threaded portion and condensation. Threaded portion has been rust, but in the assumption.
This review is about item#5704002.
Improvement of mini compressor
5
From Japan
On 2015-11-02 19:23:02
Easy to use, it is satisfied with the feeling of use as I thought.
This review is about item#05703957.
Machinery of air piping
5
From Japan
On 2015-09-22 17:44:09
Piping of the three-way valve of the simultaneous purchase
This review is about item#05703984.
Piping work
5
From Japan
On 2015-09-09 18:11:47
No problem.
This review is about item#05703957.
Pipe repair
5
From Japan
On 2015-09-06 19:27:57
Normally we use.
This review is about item#05703984.
Connection size change of the hydraulic Kapurae
5
From Japan
On 2014-07-07 06:22:15
It is perfect.
This review is about item#05703966.
Connection of the oil pipe, thick-walled type
4
From Japan
On 2014-05-15 09:56:48
Improvement from the worry of corrosion in the long-term use in than single nipple thick
This review is about item#05703975.
Update of irrigation facilities
5
From Japan
On 2014-04-16 16:34:11
Since delivery also was early, immediately Torikakare to work, it is very great help.
This review is about item#05704045.
Water supply of Ponpuno, used for the coupling of the drainage
3
From Japan
On 2013-07-31 19:22:54
Be a person of stainless steel is better than casting
This review is about item#05704027.
Low-pressure piping
1
From Japan
On 2012-07-24 14:44:54
Bad shaping of the threads (in particular it feels like the first mountain has collapsed) Mating member is like entering a crack and thing soft aluminum or the like. Although it fits that it is fitting to each other from the same manufacturer The smooth is hard to say.
This review is about item#05704002.