Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Nipple Malleable Cast Pipe Fitting. White
  • Nipple Malleable Cast Pipe Fitting. White
  • Nipple Malleable Cast Pipe Fitting. White
  • Nipple Malleable Cast Pipe Fitting. White

Nipple Malleable Cast Pipe Fitting. White NI

4.28 (18)
Item.#
05704002
Mfr.#
NI
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Standard
JIS B2301
Nominal Diameter (A)
25
Dimension L1 (mm)
20
Dimensions L (mm)
52
Maximum Working Pressure (MPa)
1.0
RoHS Directive
Support
Double-Sided Width SW (mm)
38 (hexagon)
Nominal Diameter (B)
1
Shape
Nipple
Customer Reviews
5 star 12
4 star 3
3 star 1
2 star 0
1 star 2
Review Rating: 4.28
18 Customer Reviews
The reviews are automatic translation.
Work on water piping
5
From Japan
On 2018-04-30 00:09:16
I bought it because it was inexpensive. It is used for outdoor watering piping. I replaced it because PVC tube was damaged by freezing. There is nothing wrong.
This review is about item#5703984.
Plumbing for irrigation of the field
5
From Japan
On 2018-02-22 08:41:32
It was as expected. It was easy to use and could be used without defects.
This review is about item#05704036.
haikann
5
From Japan
On 2018-02-01 18:28:55
taihenn yokatta mata onegaisimasu
This review is about item#5704027.
Machine piping
5
From Japan
On 2017-12-12 18:04:26
I did not have 1/8 in monotaro but purchased here. It was a product without any problem.
This review is about item#5703957.
Low pressure air piping
5
From Japan
On 2017-11-18 18:14:03
It is an inexpensive product, but without the roughness of the thread mountain, it was necessary and sufficient quality.
This review is about item#5703966.
Used for piping of irrigation
4
From Japan
On 2016-08-27 15:14:41
I am using it without problems. Water drops adhere to screw parts etc. after condensation. The threaded part is getting rusted, but it is assumed.
This review is about item#5704002.
Improvement of mini compressor
5
From Japan
On 2015-11-02 19:23:02
It is easy to use and satisfied with the feeling of use as I thought.
This review is about item#05703957.
For machine air piping
5
From Japan
On 2015-09-22 17:44:09
For simultaneous purchased three-way valve piping
This review is about item#05703984.
Piping work
5
From Japan
On 2015-09-09 18:11:47
No problem.
This review is about item#05703957.
Piping repair
5
From Japan
On 2015-09-06 19:27:57
I can use it normally.
This review is about item#05703984.