Buy more than* S$200* and get FREE SHIPPING

  • Service Tees Malleable Cast Pipe Fitting White
  • Service Tees Malleable Cast Pipe Fitting White
  • Service Tees Malleable Cast Pipe Fitting White

Service Tees Malleable Cast Pipe Fitting White ST

Item.#
05704106
Mfr.#
ST
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
RoHS Directive
Support
Distance between Center and End Surface A (mm)
32
Maximum Working Pressure (MPa)
1.0
Shape
Cheese
Standard
JIS B2301
Distance between Center and End Surface B (mm)
47
Nominal Diameter (A)
20
Nominal Diameter (B)
3/4