Buy more than* S$200* and get FREE SHIPPING

  • Service Tees Malleable Cast Pipe Fitting White
  • Service Tees Malleable Cast Pipe Fitting White
  • Service Tees Malleable Cast Pipe Fitting White

Service Tees Malleable Cast Pipe Fitting White ST

Item.#
05704115
Mfr.#
ST
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Distance between Center and End Surface B (mm)
54
Nominal Diameter (A)
25
Nominal Diameter (B)
1
RoHS Directive
Correspondence
Standard
JIS B2301
Distance between Center and End Surface A (mm)
38
Maximum Working Pressure (MPa)
1
Shape
Cheese