Buy more than* S$200* and get FREE SHIPPING

  • Service Tees Malleable Cast Pipe Fitting White

Service Tees Malleable Cast Pipe Fitting White ST

Item.#
05704124
Mfr.#
ST
Package Qty.
1PC
Ship pack of
1
20.49 SGD
ADD TO CART
Shipped after 2017-06-02
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
RoHS Directive
Correspondence
Distance between Center and End Surface A (mm)
46
Maximum Working Pressure (MPa)
1.0
Standard
JIS B2301
Distance between Center and End Surface B (mm)
62
Nominal Diameter (A)
32
Nominal Diameter (B)
1.25