Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Service Tees Malleable Cast Pipe Fitting White

Service Tees Malleable Cast Pipe Fitting White ST

Item.#
05704133
Mfr.#
ST
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
RoHS Directive
Correspondence
Distance between Center and End Surface A (mm)
48
Maximum Working Pressure (MPa)
1.0
Standard
JIS B2301
Distance between Center and End Surface B (mm)
68
Nominal Diameter (A)
40
Nominal Diameter (B)
1.5