Buy more than* S$200* and get FREE SHIPPING

  • Reducing Elbow Malleable Cast Pipe Fitting White
  • Reducing Elbow Malleable Cast Pipe Fitting White
  • Reducing Elbow Malleable Cast Pipe Fitting White

Reducing Elbow Malleable Cast Pipe Fitting White RL

4.20 (5)
Item.#
05704316
Mfr.#
RL
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
RoHS Directive
Support
Nominal Diameter B1 (inch)
1/2
Distance Center to End Surface L (mm)
26
Maximum Working Pressure (MPa)
1.0
Standard
JIS B2301
Nominal Diameter B2 (inch)
3/8
Distance Center to End Surface L1 (mm)
25
Nominal Diameter (A)
15x10
Shape
Different diameter elbow
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
When plumbing work and parts replacement
4
From Japan
On 2017-01-20 15:20:48
I am using it because it is worth more than the brand name I was using anytime, there is nothing wrong with it,
This review is about item#5704291.
Modification of a small steam plant
5
From Japan
On 2016-03-10 16:40:22
It is good that the price is cheap.
This review is about item#05704361.
Water supply piping work
5
From Japan
On 2015-11-20 19:49:15
I have used it since before, so I use it with confidence.
This review is about item#05704343.
Water supply in paddy field
3
From Japan
On 2013-06-19 18:08:46
Because the suction port of the pump is 3 inches and the take-out is 2 inches, it is used as a reducer, but in the present situation, although there are many other work, unfortunately it is not used but it seems that there is no problem.
This review is about item#05704605.
Piping of water-cooled combustion equipment
4
From Japan
On 2007-11-17 16:52:52
I do not know the durability because the number of years has not gone yet, but the product is not bad
This review is about item#05704307.