Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Reducing Elbow Malleable Cast Pipe Fitting White
  • Reducing Elbow Malleable Cast Pipe Fitting White
  • Reducing Elbow Malleable Cast Pipe Fitting White

Reducing Elbow Malleable Cast Pipe Fitting White RL

4.20 (5)
Item.#
05704465
Mfr.#
RL
Package Qty.
1PC
Ship pack of
1
21.60 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Nominal Diameter (A)
50x20
RoHS Directive
Correspondence
Nominal Diameter B1 (inch)
2
Distance Center to End Surface L (mm)
41
Standard
JIS B2301
Maximum Working Pressure (MPa)
1.0
Nominal Diameter B2 (inch)
3/4
Distance Center to End Surface L1 (mm)
49
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
When the plumbing and parts replacement
4
From Japan
On 2017-01-20 15:20:48
You stay and be used because always is value for money than the home was brand-name products used, What it does not matter,
This review is about item#5704291.
Remodeling of the small steam plant
5
From Japan
On 2016-03-10 16:40:22
Price It is cheap is good.
This review is about item#05704361.
Water supply piping work
5
From Japan
On 2015-11-20 19:49:15
Since it uses from the previous, and are used with confidence.
This review is about item#05704343.
Water supply of paddy
3
From Japan
On 2013-06-19 18:08:46
Although you can use as Redjusa status quo for the suction port of the take-out 2 inches 3 inches of the pump does not use unfortunately with many other of work it seems that there is no problem.
This review is about item#05704605.
The piping of water-cooled combustion equipment
4
From Japan
On 2007-11-17 16:52:52
Still, I do not know durability because the number of years is not standing, the product is not bad
This review is about item#05704307.