Buy more than* S$200* and get FREE SHIPPING

  • Reducing Tees Malleable Cast Pipe Fitting White
  • Reducing Tees Malleable Cast Pipe Fitting White
  • Reducing Tees Malleable Cast Pipe Fitting White

Reducing Tees Malleable Cast Pipe Fitting White RT

4.17 (6)
Item.#
05704736
Mfr.#
RT
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Nominal Diameter B2 (inch)
1/4
Distance Center to End Surface L1 (mm)
22
Nominal Diameter (A)
10x8
Shape
Cheese diameter difference
Standard
JIS B2301
Nominal Diameter B1 (inch)
3/8
Distance Center to End Surface L (mm)
20
Maximum Working Pressure (MPa)
1.0
RoHS Directive
Support
Customer Reviews
5 star 2
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Piping parts
3
From Japan
On 2016-03-18 13:07:51
I was concerned about the smell like kerosene.
This review is about item#05704797.
For pressurized water pump
4
From Japan
On 2014-08-15 00:49:17
There are no ordinary · bad places, but if it is dare to say, if the oil being applied sticks somewhere else, it becomes dirty black.
This review is about item#05704876.
Used for small quantity feeder before quantitative determination in solvent metering
4
From Japan
On 2012-09-07 13:56:14
Chamfering process of the bitten portion of the PT screw was easy to assemble well.
This review is about item#05704894.
Piping of air unit
4
From Japan
On 2012-05-02 19:03:04
Although it seems to be repeated many times, it is troublesome to put out the packages one by one, so at least I want you to make about 10 bags per bag
This review is about item#05704745.
Gas air piping
5
From Japan
On 2012-04-11 13:43:21
The goods themselves are worthwhile and it is good to use it and it is good to arrange it within 2 days after arranging but if you order 10 each, it takes time and effort to put out each bag and garbage will increase as well It is a bag which is not necessary as a trader
This review is about item#05704781.
Gas air piping
5
From Japan
On 2012-02-25 10:55:38
As a product there is no problem, but when buying a lot as a dealer each one is packaged one by one to take out from the bag
This review is about item#05704754.