Reducing Tees Malleable Cast Pipe Fitting White RT
(6)
Item.#
05705016
Mfr.#
RT
Package Qty.
1PC
Ship pack of
1
Item Feature
Screw Type
PT screw
Nominal Diameter B2 (inch)
1
Distance Center to End Surface L1 (mm)
68
Nominal Diameter (A)
80x25
RoHS Directive
Correspondence
Standard
JIS B2301
Nominal Diameter B1 (inch)
3
Distance Center to End Surface L (mm)
50
Maximum Working Pressure (MPa)
1.0
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
2
4 star
3
3 star
1
2 star
0
1 star
0
Review Rating:
6 Customer Reviews
The reviews are automatic translation.
Piping parts
From Japan
On 2016-03-18 13:07:51
I was concerned about the smell like kerosene.
For pressurized water pump
From Japan
On 2014-08-15 00:49:17
There are no ordinary · bad places, but if it is dare to say, if the oil being applied sticks somewhere else, it becomes dirty black.
Used for small quantity feeder before quantitative determination in solvent metering
From Japan
On 2012-09-07 13:56:14
Chamfering process of the bitten portion of the PT screw was easy to assemble well.
Piping of air unit
From Japan
On 2012-05-02 19:03:04
Although it seems to be repeated many times, it is troublesome to put out the packages one by one, so at least I want you to make about 10 bags per bag
Gas air piping
From Japan
On 2012-04-11 13:43:21
The goods themselves are worthwhile and it is good to use it and it is good to arrange it within 2 days after arranging but if you order 10 each, it takes time and effort to put out each bag and garbage will increase as well It is a bag which is not necessary as a trader
Gas air piping
From Japan
On 2012-02-25 10:55:38
As a product there is no problem, but when buying a lot as a dealer each one is packaged one by one to take out from the bag
Customers Who Bought This Item Also Bought
Top