Buy more than* S$200* and get FREE SHIPPING

  • Reducing Tees Malleable Cast Pipe Fitting White
  • Reducing Tees Malleable Cast Pipe Fitting White
  • Reducing Tees Malleable Cast Pipe Fitting White

Reducing Tees Malleable Cast Pipe Fitting White RT

4.17 (6)
Item.#
05705122
Mfr.#
RT
Package Qty.
1PC
Ship pack of
1
279.90 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Nominal Diameter B1 (inch)
5
Distance Center to End Surface L (mm)
87
Maximum Working Pressure (MPa)
1.0
Nominal Diameter B2 (inch)
3
Standard
JIS B2301
Distance Center to End Surface L1 (mm)
107
Nominal Diameter (A)
125x80
RoHS Directive
Correspondence
Customer Reviews
5 star 2
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Piping parts
3
From Japan
On 2016-03-18 13:07:51
It smells like kerosene was worrisome.
This review is about item#05704797.
In water for pressurized pump
4
From Japan
On 2014-08-15 00:49:17
Such as plain-bad place is not, but the dirty black and the oil that is applied if dare say is attached somewhere elsewhere.
This review is about item#05704876.
Use a small amount supply portion of the front determination of the time of the solvent metering
4
From Japan
On 2012-09-07 13:56:14
Chamfering of biting part of the PT screw is well set was easy.
This review is about item#05704894.
The piping of the air unit
4
From Japan
On 2012-05-02 19:03:04
It seems to say more than once, but at least ten one bag because it takes time and effort to the issue of are packaged one by one I want you to much
This review is about item#05704745.
Gas air piping
5
From Japan
On 2012-04-11 13:43:21
The product itself is the good arrive within two days to arrange to good minute - use's a comparatively worth But Even if 10 each I asked is Shi takes time and effort to the issue of are in the bag garbage also This bag is not necessary as skilled in the art that the increase
This review is about item#05704781.
Gas air piping
5
From Japan
On 2012-02-25 10:55:38
The there is no problem as goods are one by one package when bought many numbers as artisan Time and effort it takes to get from the bag
This review is about item#05704754.