Buy more than* S$200* and get FREE SHIPPING

  • Reducing Socket Malleable Cast Pipe Fitting White
  • Reducing Socket Malleable Cast Pipe Fitting White
  • Reducing Socket Malleable Cast Pipe Fitting White

Reducing Socket Malleable Cast Pipe Fitting White RS

4.89 (18)
Item.#
05705156
Mfr.#
RS
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Nominal Diameter B1
1/4
Maximum Working Pressure (MPa)
1.0
Shape
Different diameter socket
Nominal Diameter B2
1/8
Standard
JIS B2301
Nominal Diameter (A)
8 x6
Dimensions L (mm)
25
RoHS Directive
Support
Customer Reviews
5 star 16
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
18 Customer Reviews
The reviews are automatic translation.
Used for well drilling machines
5
From Japan
On 2017-09-14 10:04:44
It is cheaper than the home center than the trading wholesaler, so it is convenient and very helpful to reach it sooner
This review is about item#5705357.
Connector of compressor
4
From Japan
On 2017-05-02 16:11:06
I was worried that I was not watching the real thing but I was glad I could connect it like I could not have found it at a nearby home center I was in trouble as to what to do so I was glad I found it in a monotaro
This review is about item#05705201.
When plumbing work and parts replacement
4
From Japan
On 2017-01-20 15:19:02
I am using it because it is worth more than the brand name I was using anytime, there is nothing wrong with it,
This review is about item#5705192.
I used it for drainage pipe of carp aquarium.
5
From Japan
On 2016-09-29 18:35:31
It was very good. · · · · · · · · · · ·
This review is about item#5705271.
Used to connect the engine pump
5
From Japan
On 2016-09-05 10:16:05
It is cheap and I am grateful. It is expensive at home centers and can not be bought.
This review is about item#5705497.
Piping work
5
From Japan
On 2016-02-25 18:52:39
There is no problem in using it.
This review is about item#05705183.
It is a repeater
5
From Japan
On 2015-08-17 13:27:12
It is good
This review is about item#05705174.
Connection of different diameter pipes
5
From Japan
On 2015-07-05 05:36:59
I usually use it.
This review is about item#05705567.
3 inch engine pump suction, drain outlet used.
5
From Japan
On 2014-11-24 14:08:12
I looked around the home center in my neighborhood and I was saved because there was not this size in any store.
This review is about item#05705481.
Used for water service
5
From Japan
On 2014-03-23 22:27:23
There is no particular problem in terms of use, it is better to choose the manufacturer.
This review is about item#05705296.